Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell KleenGuard™ Visio™ Safety Glasses

For eye protection that’s both economical and reliable, you can trust Visio Safety Glasses from KleenGuard.
$13.54
Specifications
Lens Coating | Uncoated |
---|---|
Certifications/Compliance | Meets ANSI Z87.1-2010 standards. |
Product Type | Safety Glasses |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
19-059-327
![]() |
Ansell
14470 |
Silver | Clear |
Each for $13.54
Pack of 12 EA for $162.48
|
|
||||
19-804-258
|
Ansell
14476 |
Black | Clear, Indoor/Outdoor | N/A | N/A | N/A | |||
Description
- One-piece polycarbonate front provides 99.9% UV protection
- Sleek, lightweight, and comfortable
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Uncoated | |
Meets ANSI Z87.1-2010 standards. | |
Safety Glasses |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title