Learn More
Kimberly-Clark Professional™ Kleenex™ Moisturizing Instant Hand Sanitizer
Shop All Kimberly-Clark Professional ProductsSpecifications
Specifications
| Product Type | Moisturizing Instant Hand Sanitizer |
| Color | White |
| Form | Gel |
| Boiling Point | 78.3°C |
| Composition | Biobased Ethanol 62%, other proprietary ingredients 38% |
| For Use With (Application) | Providing fast acting broad spectrum antimicrobial efficacy, kills 99.99% of germs |
| pH Range | 7 |
| Quantity | 2 Pk. |
| Volume (English) | 0.31 gal. |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.