Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ A20 Polyethylene Apron

Catalog No. 1798154C Shop All Ansell Products
Change view
Click to view available options
L x W: 46 x 28 in. (117 x 71cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-981-54C L x W: 46 x 28 in. (117 x 71cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-981-54C Supplier Ansell Supplier No. 43745

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Economical, lightweight disposable apron

Patented MICROFORCE™ fabric offers barrier protection against dry particulates and light liquid sprays.

  • Lightweight and breathable
  • Strong and abrasion-resistant for extended wear
  • For general lab use
  • Measures 46L × 28 in. W (117 × 71cm)
  • Ties in back
  • Passes NFPA 99 criteria for antistatic materials
  • White

Order Info

Packaged in handy dispenser pack.

TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Color White
Dimensions (L x W) 46 x 28 in. (117 x 71 cm)
Length (English) 46 in.
Length (Metric) 117 cm
Width (English) 28 in.
Width (Metric) 71 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.