Learn More
Description
Ideally suited for use in laboratories.
- Comfortable, breathable and durable fabric resists tearing
- Hook and loop closures
- No pocket
- May also be used to protect primary fire protection clothing
Compliance
Meets NFPA 701 FLAME PROPAGATION TEST, 1989 Edition. Complies with the flame-resistance requirements cited by paragraph 6.1 of CAN/CGSB-155.20-2000. NFPA 99 compliant antistatic material.
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Color | Blue |
| Closure Type | Hook and Loop |
| Resistance | Flame, Tears |
| Size (English) Chest | 46 to 48 in. |
| Size (Metric) Chest | 116.84 to 121.92 cm |
| Certifications/Compliance | NFPA 701, CAN CGSB-155.20-2000, NFPA 99 |
| For Use With (Application) | Ideal for use in laboratories, use in areas where exposure to sparks or flame is possible |
| Length (English) | 30 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.