Learn More
Description
- Powder free, nitrile
- Textured fingertips provide enhanced grip and dexterity
- Ambidextrous
- Beaded cuff
- Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
- Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
Specifications
Specifications
| Certifications/Compliance | FDA, CFIA approved |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Gray |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Small |
| Thickness (English) | 4 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.