Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell KleenGuard™ G10 Gray Nitrile Gloves
GREENER_CHOICE

Catalog No. 19169970E Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-169-970E X-Large
19-169-970B Small
19-169-970C Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-169-970E Supplier Ansell Supplier No. 97824
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KleenGuard™ G10 gloves provide durability and strength for light-duty tasks. Ideal for industrial, manufacturing and food processing applications.

  • Powder free, nitrile
  • Textured fingertips provide enhanced grip and dexterity
  • Ambidextrous
  • Beaded cuff
  • Puncture-resistant formulation delivers barrier protection against chemical splash, dirt, grease and oil
  • Ideal for cleaning and maintenance, manufacturing, food processing, electronic assembly and painting applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA, CFIA approved
Applications Industrial
AQL 1.5
Color Gray
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 97824
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.