Learn More
Kimberly-Clark Professional™ Scott™ Essential Center-Pull Towels
Shop All Kimberly-Clark Professional ProductsDescription
- These Scott Essential Center Pull Paper Towels come with 250 hand paper towels per roll and 6 rolls per case (a total of 1500 towels)
- The center pull paper towel roll minimizes waste because it’s perforated for one-at-a-time dispensing (so your bathroom guests only get one towel at a time)
- These center pull towels have the soft feel of a tissue, with the strength of a paper towel
- Each of the 250 white towels is pre-perforated to 15 in. by 8 in.; the roll fits in standard-sized paper towels center pull dispensers
- These hand paper towels meet EPA guidelines for minimum post-consumer waste and are Eco Logo and FSC certified
Specifications
Specifications
| Product Type | Wypall Center-pull Towel |
| Length (English) | 15 in. |
| Length (Metric) | 38.1 cm |
| Width (English) | 15 in. |
| Width (Metric) | 20.32 cm |
| Material | Paper |
| Certifications/Compliance | EPA, FSC™, EcoLogo™ |
| Color | White |
| Dimensions (L x W) | 15 x 8 in. (38.1 x 20.32 cm) |
| For Use With (Application) | Superior hand drying |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.