Learn More
Description
Ergonomically dimensioned three-point fit for comfort
- Built-in hinge stops help to eliminate scratches
- Self-adjusting ergonomic rubber nose pad with rubber fingers
- Mini-Magnum™ designed to fit small faces
- Provides 99.9% UV protection
Compliance
Meet ANSI™ Z87.1-2010 standards.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87.1-2003 standards. |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Size | Mini |
| Temple Color | Black |
| Material | Polycarbonate, Nylon, PVC, Carbon Steel |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.