Learn More
Kimberly-Clark Professional™ Scott™ Essential JRT Jr. Bathroom Tissue
Shop All Kimberly-Clark Professional ProductsDescription
- 12 rolls of Scott Essential Jumbo JRT Bathroom Tissue per case, 1,000 feet per roll, 12,000 feet per case
- Non-perforated, 2-ply, unscented white jumbo roll toilet paper is efficient for businesses
- One large roll equals 1,000 feet (often called Scott Essential 1000) or nearly five standard rolls to reduce run-outs and refills
- Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices
- Meets EPA minimum standards and is FSC and ECO Logo certified
Specifications
Specifications
| Product Type | JRT™ Jr. Bathroom Tissue |
| Length (English) | 1000 ft. |
| Length (Metric) | 304.8 m |
| Width (English) | 3.55 in. |
| Width (Metric) | 9 cm |
| Material | Tissue |
| Certifications/Compliance | EPA |
| Color | White |
| Dimensions (L x W) | 1000 ft. x 3.55 in. |
| Ply | 2-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.