Learn More
Description
- Lightweight
- Retro design that provides a stylish fashion statement
- Wide temples provide structural integrity and stability
- Designed for all-day comfort whether on the job, at the gun range, doing yard work, or driving
- Provide 99.9% UVA/UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Anti-scratch, dual lens offer wrap-around protection
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Indoor/Outdoor |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Includes | Micro-fiber carry pouch |
| No. per Case | 12/Cs. |
| Temple Style | Wide |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.