Learn More
Description
- 99.9% UV (UVA / UVB / UVC) protection and meet the high impact level for the ANSI Z87.1+ standards for personal eye protection
- Each pair comes with a microfiber carry pouch that doubles as a cleaning cloth
- Helps prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss
- Anti-scratch coating on every lens to prevent lens damage
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Indoor/Outdoor |
| Product Type | Safety Glasses |
| Frame Color | Gun Metal |
| Includes | Micro-fiber carry pouch |
| No. per Case | 12/Cs. |
| Temple Style | Sport Grip |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.