Learn More
Description
- Stylish
- Durable
- Sporty, flexible, lightweight design
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage
- Wraparound frame has a base curve of 8.25 that extends the range of peripheral protection
- Soft touch temples for comfort
- Each pair comes with a neck cord
- Manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection and are CSA certified
- Comfortable and functional for construction, manufacturing, gun shooting / shooting range, and a host of other industries
Specifications
Specifications
| Lens Coating | Uncoated |
| Description | Reader style |
| Lens Tint | Blue |
| Product Type | V30 NEMESIS Protective Spectacle |
| Frame Color | Blue |
| Includes | Neck cord |
| Temple Style | Soft touch |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
