Learn More
DWK Life Sciences Kimble™ Amber Glass Wide-Mouth Packers with Pulp/Vinyl-lined Caps
Shop All DWK Life Sciences Products

Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (English) | 3.14 in. |
| Material | Glass |
| Closure Color | Black |
| Height (Metric) | 176 mm |
| Height (English) | 5.74 in. |
| Closure Liner | Pulp/Vinyl |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.