Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Plain Disposable Borosilicate Glass Tubes
SDP

Catalog No. 13678255 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
75 mm
100 mm
Diameter (Metric):
10 mm
13 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
13-678-255 75 mm 10 mm
13-678-256 100 mm 13 mm
13-678-257 100 mm 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-678-255 Supplier DWK Life Sciences Supplier No. 735001075A
Add to Cart
Add to Cart

Produced from amber borosilicate glass to give superior protection for light sensitive applications.

  • Amber 51 expansion borosilicate glass offers excellent chemical resistance against sodium leaching, a factor common in soda lime glass products
  • Tubes are packed in convenient trays for ease of use on bench tops and in drawers
  • Trays are shrink-wrapped in plastic film, with tubes remaining in constant alignment for protection against in-transit breakage and contamination 
  • No marking spot
  • Designed from ASTM Specification E890
  • Manufactured from amber 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Capacity (Metric) 4 mL
Length (Metric) 75 mm
Material Glass
Disposable Single-use
For Use With Light sensitive applications
Label Type None
Packaging 1000/Cs; Shrink-wrapped trays
Diameter (Metric) 10 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.