Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures
Shop All DWK Life Sciences Products

Description
- Manufactured from amber 51 expansion borosilicate glass
- Closures with PTFE-faced/white rubber liners or white rubber liners
- Vials packaged in corrugated trays with partitions
Specifications
Specifications
| Material (Liner) | PTFE/Rubber |
| Color | Amber |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| Thread Style | Screw |
| Volume (English) | 2.16 dr. |
| Closure Material | Phenolic |
| Closure Type | Screw Cap (Closed-top) |
| Certifications/Compliance | USP Type I |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.