Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Brand Rotary Evaporator: Bottom Vapor Tube Traps
SDP

Catalog No. K5702602524 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
500 mL
Includes:
4mm drain holes
No drain holes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric) Includes
K5702602524 Upper: 24/40, Lower: 24/40 250 mL No drain holes
K5702600114 Upper: 24/40, Lower: 14/20 100 mL No drain holes
K5702602514 Upper: 24/40, Lower: 14/20 250 mL No drain holes
K5702600124 Upper: 24/40, Lower: 24/40 100 mL No drain holes
K5702652514 Upper: 24/40, Lower: 14/20 250 mL 4mm drain holes
K5702605024 Upper: 24/40, Lower: 24/40 500 mL No drain holes
K5702652524 Upper: 24/40, Lower: 24/40 250 mL 4mm drain holes
K5702655024 Upper: 24/40, Lower: 24/40 500 mL 4mm drain holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K5702602524 Supplier DWK Life Sciences Supplier No. 5702602524
Add to Cart
Add to Cart

Accessory for rotary evaporator trap

  • Square Joint Bead

TRUSTED_SUSTAINABILITY

Specifications

Includes No drain holes
Standard Taper Joint Upper: 24/40, Lower: 24/40
Height (Metric) 20.5 cm
Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Certifications/Compliance USP Type I and ASTM E438, Class A
Material Borosilicate Glass
For Use With (Application) Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping
Product Type Bottom Vapor Tube Trap
Height (English) 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.