Learn More
DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
Shop All DWK Life Sciences Products

Description
- Manufactured from clear 33 expansion borosilicate glass
- Closures includes PTFE-faced/white rubber liners
Specifications
Specifications
| Closure Color | Black |
| Classification | A |
| Material (Liner) | PTFE/Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Material | Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.