Learn More
DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials without Closures
Shop All DWK Life Sciences Products

Description
- Manufactured from clear 33 expansion borosilicate glass
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 25 mL |
| Thread Style | Screw |
| Volume (English) | 6.76 dr. |
| Closure Size | 24-400 |
| Certifications/Compliance | ASTM Type I, Class A |
| Height (Metric) | 70 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.