Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials without Closures
SDP

Catalog No. 14957237 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
6 mL
8 mL
12 mL
16 mL
20 mL
24 mL
25 mL
40 mL
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
28 mm
Closure Size:
13-425
15-425
18-400
20-400
24-400
8-425
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Closure Size
14-957-237 16 mL 21 mm 18-400
14-957-226 2 mL 15 mm 13-425
14-957-229 20 mL 28 mm 24-400
14-957-228 6 mL 19 mm 15-425
14-957-230 25 mL 28 mm 24-400
14-957-231 40 mL 28 mm 24-400
14-957-227 4 mL 17 mm 15-425
14-957-232 1.8 mL 12 mm 8-425
14-957-234 4 mL 15 mm 13-425
14-957-238 24 mL 23 mm 20-400
14-957-236 12 mL 19 mm 15-425
14-957-233 2 mL 12 mm 8-425
14-957-235 8 mL 17 mm 15-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-957-237 Supplier DWK Life Sciences Supplier No. 608122170
Add to Cart
Add to Cart

Packaged in corrugated trays with partitions

  • Manufactured from clear 33 expansion borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass
Volume (Metric) 16 mL
Thread Style Screw
Volume (English) 4.32 dr.
Closure Size 18-400
Certifications/Compliance ASTM Type I, Class A
Height (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.