Learn More
Description
Round bottomed with threaded neck
- Made of clear borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Round bottom with threaded neck (13-415 GPI finish)
- Outside diameter: 13 mm
- Length: 100 mm
- No marking spot
- Screw caps not included
- Suitable for tissue culture work and general bacteriological use
- Modular trays shrink-wrapped in plastic film
- 1000 per case
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class B |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass |
| Shape | Cylindrical |
| Disposable | Single-use |
| For Use With | For tissue culture and clinical chemistry |
| Label Type | None |
| Packaging | Shrink Wrapped Tray |
| Thread Size | 13-415 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
