Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble Chase™ Baume/SG Dual Scale Hydrometers

Available in a variety of graduation ranges and overall lengths
$54.00 - $63.70
Specifications
Type | Specific Gravity and Baume Hydrometer |
---|---|
Includes | Certificate of Traceability |
Catalog Number | Mfr. No. | Baume Range | Baume Divisions | Specific Gravity Range | Increments | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Baume Range | Baume Divisions | Specific Gravity Range | Increments | Price | Quantity & Availability | ||
10-310-327
![]() |
DWK Life Sciences
521220026 |
0 to 26° | 0.2° | 1.000 to 1.220 | 0.002 |
Case for $63.70
|
|
||
10-310-328
![]() |
DWK Life Sciences
521222443 |
24 to 43° | 0.2° | 1.200 to 1.420 | 0.002 |
Case for $58.50
|
|
||
10-310-329
![]() |
DWK Life Sciences
521224255 |
42 to 55° | 0.2° | 1.400 to 1.620 | 0.002 |
Case for $54.30
|
|
||
10-310-330
![]() |
DWK Life Sciences
521225465 |
54 to 65° | 0.2° | 1.600 to 1.820 | 0.002 |
Case for $54.00
|
|
||
10-310-331
![]() |
DWK Life Sciences
521220072 |
0 to 72° | 1.0° | 1.000 to 2.000 | 0.01 |
Case for $61.00
|
|
||
Description
- Serial number printed on the scale
- Ballast is made from steel pellets and a binder, and is free of heavier metals
- Includes Certificate of Traceability
- Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
- Meets or exceeds the requirements in ASTM specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy
Specifications
Specific Gravity and Baume Hydrometer | |
Certificate of Traceability |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title