Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ Round Bottom Screw Threaded Culture Tubes
SDP

Catalog No. 22314815 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-314815 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-314815 Supplier DWK LIFE SCIENCES™ Supplier No. 90K16100R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Round Bottom Screw Threaded Culture Tubes are suitable for tissue culture work and general bacteriological use. Made from borosilicate glass meeting USP Type I and ASTM E438 Type I Class B requirements. Supplied without caps in shrink-wrapped modular trays.

  • Suitable for tissue culture work and general bacteriological use
  • Round bottom; no marking area
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
  • Modular trays are shrink-wrapped in plastic film
  • Supplied without caps
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 16 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Shape Cylindrical
Packaging shrink wrapped in plastic film in modular trays
Quantity 1000
Thread Size 15-415
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.