Learn More
DWK Life Sciences Kimble™ KIMAX™ Cell Culture/Media Erlenmeyer Flasks with GL45 Screw Thread
Shop All DWK Life Sciences Products

Description
Large opening
- Blue PP caps
- Clear seal rings
- Low extractable borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50-225 |
| Height (Metric) | 81 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.