Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Heavy-Duty Volumetric Flasks, Serialized and Certified
Shop All DWK Life Sciences Products

Description
Permanently marked serial number on each flasks makes it easy to track which items are used during analytical testing
- Wide-mouth, clear glass
- Graduation ring is blasted on the neck
- Each case is supplied with one Certificate of Graduation Accuracy
- Carefully selected to meet the Class A requirements as specified in ASTM E288 — Standard Specification for Volumetric Flasks
Specifications
Specifications
| Capacity (Metric) | 6000 mL |
| Material | Borosilicate Glass (3.3) |
| Tolerance | ±1.0 |
| Autoclavable | Autoclavable |
| Graduated | No |
| Mouth Style | Wide |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Round |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.