Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, Glass Stopper
SDP

Catalog No. 13756703 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
13
16
19
22
27
Tolerance:
±0.08 mL
±0.1 mL
±0.2 mL
±0.3 mL
±0.5 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Tolerance
13-756-703 25 mL 13 ±0.08 mL
13-756-700 5 mL 13 ±0.08 mL
13-756-701 10 mL 13 ±0.08 mL
13-756-706 200 mL 19 ±0.2 mL
13-756-705 100 mL 16 ±0.1 mL
13-756-704 50 mL 13 ±0.08 mL
13-756-702 20 mL 13 ±0.08 mL
13-756-708 500 mL 19 ±0.2 mL
13-756-707 250 mL 19 ±0.2 mL
13-756-710 2000 mL 27 ±0.5 mL
13-756-709 1000 mL 22 ±0.3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-756-703 Supplier DWK Life Sciences Supplier No. 92822G25
Add to Cart
Add to Cart

Protects contents from harmful UV light

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Glass
Color Red
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 5.11 in.
Height (Metric) 13 cm
Tolerance ±0.08 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.