Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, PTFE Stopper
SDP

Catalog No. 13756714 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-756-714 25 mL
13-756-711 5 mL
13-756-712 10 mL
13-756-713 20 mL
13-756-715 50 mL
13-756-716 100 mL
13-756-717 200 mL
13-756-720 1000 mL
13-756-721 2000 mL
13-756-718 250 mL
13-756-719 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13-756-714 Supplier DWK Life Sciences Supplier No. 92822F25
Add to Cart
Add to Cart

Stoppers are color coded for easy identification

RAY-SORB processing protects contents from harmful UV light

  • Wide mouth makes pipet access easy
  • Heavy, uniform walls provide superior strength, durability and safety
  • Large, permanent, easy-to-read markings
  • Flat interior bottoms for stirring with standard stir bars
  • Graduated to Class A volumetric tolerances
  • Calibrated “To Contain”
  • Sizes from 5 to 250mL are calibrated to meet ASTM™ E288

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material PTFE
Color Red
Capacity (Metric) 25 mL
Material Borosilicate Glass
Height (English) 5 in.
Height (Metric) 12.7 cm
Tolerance ±0.08 mL
Mouth Style Wide
Bottom Shape Flat
Closure Size 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.