Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Heavy Duty Wide Mouth Volumetric Flask, No Stopper
Shop All DWK Life Sciences Products

Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Specifications
| Color | Red |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Height (English) | 7.87 in. |
| Height (Metric) | 20 cm |
| Tolerance | ±0.1 mL |
| Mouth Style | Wide |
| Bottom Shape | Flat |
| Closure Size | 19 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.