Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Non-Mercury Spirit-Filled Thermometer
SDP

Catalog No. 02990403 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
10 to 25mL bottle
50mL bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
02-990-403 50mL bottle
02-990-402 10 to 25mL bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-990-403 Supplier DWK Life Sciences Supplier No. 15123N5038
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Non-Mercury Spirit-Filled Thermometer is designed for use with specific gravity pycnometers. Features Standard Taper 10/18 fit, 14 to 38°C range in 0.2°C increments, and accuracy within ±0.2°C, a safer, mercury-free alternative.

  • Non-mercury spirit-filled thermometer, safer and more environmentally friendly than mercury-filled alternatives
  • Standard Taper 10/18 thermometer with a temperature range of 14 to 38°C in 0.2 degree increments
  • Retested for accuracy within ±0.2°C
  • Designed for use with KIMAX specific gravity pycnometers (15123N-10 or 15123N-25)
  • Features the same subdivisions, immersion depth, and precision as mercury-filled thermometers
  • Stated immersion depth of 28 mm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D153
For Use With (Application) Safer and more environmentally friendly than mercury-filled thermometers
Material Glass
Product Type Thermometer
Max. Temperature (English) 100.4°F
Max. Temperature (Metric) 38°C
Min. Temperature (English) 57°F
Min. Temperature (Metric) 14°C
Temperature Range (Metric) 14°C to 38°C
For Use With (Equipment) 50mL bottle
Accuracy ±0.5°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.