Learn More
DWK Life Sciences Kimble™ KIMAX™ Reusable Volumetric Unserialized Class A Pipets
Shop All DWK Life Sciences Products

Description
- Calibrated to contain (bottom line) and to deliver (top line) to Class A tolerances
- Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
- Large numerals on the bulb indicate capacity
Specifications
Specifications
| Calibration | To Contain, To Deliver |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Length (English) | 14.76 in. |
| Tolerance | ±0.01 mL |
| Volume (English) | 0.2 oz. |
| Color | Orange |
| Volume (Metric) | 6 mL |
| Length (Metric) | 37.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.