Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Accuform™ SSR™ Standard Glass Vials
SDP

Catalog No. 06100256 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
16 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
06-100-256 4 mL
06-100-252 4 mL
06-100-257 8 mL
06-100-255 2 mL
06-100-251 2 mL
06-100-258 16 mL
06-100-254 16 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-100-256 Supplier DWK Life Sciences Supplier No. 606901

Vials provide dependable storage, retrevial and analysis of both liquid and powder samples

  • Borosilicate glass construction for chemical resistance
  • Large opening tops for easy access of contents
  • Less than 10μL of dead space
  • Smooth, conical interior surfaces facilitate complete sample recovery
  • Smooth bottom allows for 2D barcoding
  • Black phenolic caps work with media bottles and screw-thread vials
  • Offered in two different styles—stand and straight sided

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Ideal for high throughput screening
Style Conical
Volume (English) 1 dr.
Closure Type Screw Cap (Open-top)
Closure Size 18-400
Certifications/Compliance ASTM E438, USP Type I, Class A
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.