Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ 76mm Partial Immersion White Back Thermometers
SDP

Catalog No. K8707900325 Shop All DWK Life Sciences Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +250°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
K870790-0325 -10°C to +250°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K870790-0325 Supplier DWK Life Sciences Supplier No. 8707900325
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ 76mm Partial Immersion White Back Thermometers are non-mercury °C thermometers featuring a red mineral spirits column manufactured in compliance with N.I.S.T. standards.

  • Non-mercury thermometer with red mineral spirits column
  • Manufactured in compliance with N.I.S.T. standards
  • 76mm partial immersion depth
  • White back design for easy reading
  • Supplied without N.I.S.T. certificate
  • Sold in a Case of 1
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NIST
Immersion Type Partial Immersion
Length (English) Overall 15 in.
Length (Metric) 380 mm
Length (Metric) Overall 380 mm
Material Glass
Thermometer Fill Red Mineral Spirit
Product Type Thermometer
Max. Temperature (English) 482°F
Max. Temperature (Metric) 250°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +250°C
Accuracy ±1.5°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.