Learn More
DWK Life Sciences Kimble™ Kontes™ Replacement Pestle For All-Glass Dounce Tissue Grinders
Shop All DWK Life Sciences Products

Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (English) | 0.5 oz. |
| Capacity (Metric) | 15 mL |
| Product Type | Small Clearance Pestle |
| For Use With (Application) | To form final homogenate |
| For Use With (Equipment) | Dounce all Glass tissue grinders |
| Capacity | 0.5 oz., 15mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.