Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Cylindrical Reaction Flasks

Flat ground flange wall construction
Supplier: DWK Life Sciences 6120000500
Requires : Clamp
Description
Flat ground flange wall construction
- For 4 in. (10.16cm) flage I.D.
- 2.29 in. (5.81cm) wall construction
- Capacity varies from 500 to 3000mL

Specifications
10.1 cm | |
Borosilicate Glass | |
10 cm | |
Cylindrical |
500 mL | |
3.93 in. | |
Reaction flask |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction