Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Distillation Adapter
SDP

Catalog No. K2056001420 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With:
Fits 0.25 in. I.D. tubing
Overall Length (English):
4.13 in.
4.33 in.
Cone Size:
14/20
19/22
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With Overall Length (English) Cone Size
K20560-01420 Fits 0.25 in. I.D. tubing 4.13 in. 14/20
K20560-01922 Fits 0.25 in. I.D. tubing 4.33 in. 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K20560-01420 Supplier DWK Life Sciences Supplier No. 2056001420

105° bent distillation adapters with vacuum take-off. Available in a variety of joint sizes: 14/20, 19/22 and 24/40.

  • Barbed hose connection
  • Standard Taper inner joint with drip tip at the bottom and Standard Taper outer joint at the top
  • Joints are the same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Material Borosilicate Glass
Overall Length (English) 4.13 in.
Overall Length (Metric) 10.5 cm
For Use With Fits 0.25 in. I.D. tubing
For Use With (Application) Distillation
Includes Barbed hose connector No. 1, drip tip
Cone Size 14/20
Product Type Distillation Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.