Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Distillation Head, Short Path
SDP

Catalog No. K5137500000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
14/20
24/40
Height (Metric):
10.5cm
18cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (Metric)
K513750-0000 24/40 18cm
K287100-0000 14/20 10.5cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K513750-0000 Supplier DWK Life Sciences™ Supplier No. 5137500000

Component for short path distillation apparatus

  • Bulb and stem serve as column packing when a standard taper thermometer is inserted in the top
  • Close-coupled condenser and vacuum connection offer a short condensate travel path
TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) 16cm
Height (Metric) 18cm
Type Distillation Head
Height (English) 7.08 in.
Certifications/Compliance ASTM E438
For Use With (Equipment) Distillation apparatus
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.