Learn More
DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Screw Cap
Shop All DWK Life Sciences Products

Description
- Combines both conical and cylindrical surfaces on a single pestle and tube
- PTFE/rubber-lined phenolic screw cap closure permits centrifugation or storage of homogenates without transfer
- Sold individually
Specifications
Specifications
| Capacity (English) | 0.59 oz. |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.1 to 0.15mm |
| Diameter (Metric) Shaft | 10mm |
| Diameter (English) Shaft | 0.39 in. |
| Capacity (Metric) | 15 mL |
| Includes | Screw cap, glass pestle |
| Length (English) Shaft | 10.9 in. |
| Length (Metric) Shaft | 278mm |
| Material | Glass |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.