Learn More
Description
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Flow adapters not available
Specifications
Specifications
| Diameter (Metric) Inner | 7 mm |
| Endcapped | Yes |
| For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
| Type | Economy Chromatography Column |
| Quantity | 10 |
| Temperature (Metric) Range | 0 to 50°C |
| Max. Pressure | 14.5 psi |
| Pore Size | 20 μm |
| Column Capacity | 4 mL |
| Length (Metric) | 100 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
