Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
SDP

Catalog No. K4204000715 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
40 mm
100 mm
150 mm
200 mm
300 mm
500 mm
Column Capacity:
1.5 mL
4 mL
6 mL
8 mL
12 mL
19 mL
Quantity:
1
10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Column Capacity Quantity
K420400-0715 150 mm 6 mL 10
K420401-0710 100 mm 4 mL 1
K420401-0730 300 mm 12 mL 1
K420401-0720 200 mm 8 mL 1
K420401-0750 500 mm 19 mL 1
K420400-0704 40 mm 1.5 mL 10
K420400-0710 100 mm 4 mL 10
K420400-0720 200 mm 8 mL 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K420400-0715 Supplier DWK Life Sciences Supplier No. 4204000715
Add to Cart
Add to Cart

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Flow adapters not available

TRUSTED_SUSTAINABILITY

Specifications

Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 6 mL
Length (Metric) 150 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 0.39cm3
Sterilization Method 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
Quantity 10
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Type Economy Chromatography Column
Diameter (Metric) Inner 7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.