Learn More
Description
- Conical funnel shape directs filtrate through a reduced area frit to concentrate crystal residue for rewashing
- Available in three porosities: Fine (4 to 5.5 microns), Medium (10 to 15 microns), and Coarse (40 to 60 microns)
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Diameter (Metric) Stem | 8 mm |
| Material | Borosilicate Glass |
| Height (Metric) | 115 mm |
| Certifications/Compliance | USP Type I, ASTM E438, Class A |
| For Use With (Application) | Directs filtrate through a reduced area frit to concentrate crystal residue for rewashing |
| Diameter (Metric) Disc | 20 mm |
| Length (Metric) Stem | 70 mm |
| Porosity | Fine |
| Pore Size | 4 to 5.5μ |
| Product Type | Hirsch Funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
