Learn More
DWK Life Sciences Kimble™ Kontes™ Globe-Shaped KIMAX™ Separatory Funnel with PTFE Stopcock and Glass Stopper
Shop All DWK Life Sciences Products

Description
- Gradually tapering shoulders and a wide neck facilitate cleaning
- Sharp separations are provided for by a narrow bore in the body just above the stopcock
- Capacity 125mL or 250mL
- Replacement stopper is Mfr. No. 850100; Replacement stopcock plug is Mfr. No. 41500F
- Designed from ASTM Specification E1096, Type II requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Description | PTFE closure |
| Includes | Stopcock, gradual tapered shoulders |
| Length (Metric) Stem | 175mm |
| Stopcock | 2 |
| Stopper Number | 22 |
| Product Type | Separatory funnel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.