Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Filtering Flask
SDP

Catalog No. K6175000005 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K617500-0005 500 mL
K617500-0003 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K617500-0005 Supplier DWK Life Sciences Supplier No. 6175000005
Add to Cart
Add to Cart

Provides mechanical strength under vacuum application

  • Outer joint: 24/40
  • Serrated hose connection: No. 2

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 4.13 in.
Diameter (Metric) Inner Tubing 0.93 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 8.66 in.
Height (Metric) 22 cm
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.