Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Hi-Vac Stirrers
SDP

Catalog No. K7865200260 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
100 to 2000mL Flask
100 to 5000mL Flask
Length (English):
17.32 in.
17.51 in.
Length (Metric):
44 cm
44.5 cm
Standard Taper Joint:
19/22
24/40, 29/42
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (English) Length (Metric) Standard Taper Joint
K7865200260 100 to 2000mL Flask 17.32 in. 44 cm 19/22
K7865200261 100 to 5000mL Flask 17.51 in. 44.5 cm 24/40, 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K7865200260 Supplier DWK Life Sciences Supplier No. 7865200260
Add to Cart
Add to Cart

  • Shaft O.D.: 10mm

Order Info

O-ring and PTFE blade must be purchased separately

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 1 cm
For Use With (Equipment) 100 to 2000mL Flask
For Use With (Application) Stirring purpose
Length (English) 17.32 in.
Length (Metric) 44 cm
Standard Taper Joint 19/22
Type Stirring Shaft
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.