Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Hose Inlet Adapter with Vacuum Take Off
SDP

Catalog No. K2767500000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K276750-0000 14/20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K276750-0000 Supplier DWK Life Sciences Supplier No. 2767500000
Add to Cart
Add to Cart

Vertical adapter with vacuum take-off and drip tip

  • standard taper 14/20
  • Hose Connection No. 1

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Height (English) 3.74 in.
Height (Metric) 95mm
Includes Hose connection 1, vacuum take-off, drip tip
Product Type Hose Inlet Adapter
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.