Learn More
DWK Life Sciences Kimble™ Kontes™ HPLC Solvent Pickup Ultra-Ware™ Adapters: THF-Resistant Pickup Adapter, 90mm
Shop All DWK Life Sciences Products

Description
- Provides safe, in-line filtration that replaces the traditional pour-and-wait funnel filtration method
- Unique Bevel-Seal makes a vacuum tight o-ring connection to the PTFE tubing
- Hi-Vac valve is easier to open under vacuum than the standard stopcock
- Closing the valve provides vacuum degassing after filtration
- Each unit is supplied with 3 ft. (91cm) of 1/4 O.D. FEP PTFE tubing
- GL-45 solvent bottle adapter is made from PBT and converts Ultra-ware GL-45 mobile phase caps to standard 4L solvent bottles for direct access to HPLC instruments
Specifications
Specifications
| For Use With (Equipment) | Five valve, Four valve and filtration caps |
| Material | PBT |
| Type | THF-Resistant Pickup Adapter |
| Diameter (Metric) Inside | 90 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.