Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™-Chase KONTES™ Microflex™ Microscale Kits: Metallic Thermometer
SDP

Catalog No. K3091800290 Shop All DWK Life Sciences Products
Change view
Click to view available options
Temperature Range (Metric):
10°C to 290°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
K309180-0290 10°C to 290°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K309180-0290 Supplier DWK Life Sciences Supplier No. 3091800290

missing translation for 'validMainframeMsg'

The KIMBLE™-Chase KONTES™ Microflex™ Microscale Kits: Metallic Thermometer features a bi-metallic design with a 4mm stem O.D. and a temperature range of 10° to 290°C, designed for use with Microscale threaded kits.

  • Temperature range: 10° to 290°C
  • Bi-metallic thermometer design
  • 4mm stem O.D.
  • For use with Kontes Microflex Microscale threaded kits
TRUSTED_SUSTAINABILITY

Specifications

Material Metal
Product Type Bi-Metallic Thermometer
Max. Temperature (English) 554°F
Max. Temperature (Metric) 290°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) 10°C
Temperature Range (English) 50°F to 554°F
Temperature Range (Metric) 10°C to 290°C
For Use With (Equipment) Microscale Threaded Kits
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.