Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
SDP

Catalog No. K7480091005 Shop All DWK Life Sciences Products
Change view
Click to view available options
Product Type:
Component Part Connector
Connecting Adapter; Item: A
Connector
Disc
Distillation Column
Distillation Head
Drying Tube
Filter Adapter
Filter Flask
Foam Insert Set
Hickman Distillation Head
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Pipet
Reaction Tube
Short Neck Flask
Support Rod Connector
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
K748009-1005 Long Neck Flask Ea.
K747370-0000 Drying Tube Ea.
K748001-1000 Connecting Adapter; Item: A Ea.
K748004-0000 Connector 10/Pk.
K748006-1100 Distillation Column 5/Pk.
K748003-0000 thermometer Adapter 10/Pk.
K748005-0000 Support Rod Connector 10/Pk.
K748005-1001 Component Part Connector 5/Pk.
K748008-0005 Short Neck Flask 10/Pk.
K748008-1005 Short Neck Flask Ea.
K748010-1025 Filter Flask Ea.
K748009-0005 Long Neck Flask 10/Pk.
K748010-0025 Filter Flask 10/Pk.
K748014-1000 Microspatula Ea.
K748012-0000 Hirsch Funnel 10/Pk.
K748014-0000 Microspatula 10/Pk.
K748013-0000 Reaction Tube 100/Pk.
K764100-1001 Pipet 25/Pk.
11-304-16 Foam Insert Set Ea.
11-304-18 Distillation Head Ea.
11-304-17 Microflex Organic Chemistry Kit Connector 5/Pk.
K748002-0000 Filter Adapter 10/Pk.
K748003-1000 thermometer Adapter 5/Pk.
K748012-1000 Hirsch Funnel 5/Pk.
K748005-1000 Support Rod Connector 5/Pk.
K748004-1000 Connector 5/Pk.
K748013-1000 Reaction Tube 25/Pk.
K748017-0020 Disc 100/Pk.
K747350-0000 Hickman Distillation Head Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Catalog No. K748009-1005 Supplier DWK Life Sciences Supplier No. 7480091005
This item is not returnable. View return policy

Components for microscale organic chemistry LABSETS

  • Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
  • They fit easily into lab bench drawers

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Microscale organic chemistry
For Use With (Equipment) Component part of Williamson standard organic chemistry labsets and kits
Quantity Ea.
Capacity (Metric) 5 mL
Capacity (English) 0.16 oz.
Product Type Long Neck Flask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.