Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Education Supplies
- Chemistry Classroom Products
- Microchemistry Kits
- DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components
Catalog No. K7480130000
Shop All DWK Life Sciences Products

Change view
Click to view available options
Product Type:
Component Part Connector
Connecting Adapter; Item: A
Connector
Disc
Distillation Column
Distillation Head
Drying Tube
Filter Adapter
Filter Flask
Foam Insert Set
Hickman Distillation Head
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Pipet
Reaction Tube
Short Neck Flask
Support Rod Connector
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
29 product options available for selection
| Catalog No. | Product Type | Quantity |
|---|---|---|
| K748013-0000 | Reaction Tube | 100/Pk. |
| K747370-0000 | Drying Tube | Ea. |
| K748001-1000 | Connecting Adapter; Item: A | Ea. |
| K748004-0000 | Connector | 10/Pk. |
| K748006-1100 | Distillation Column | 5/Pk. |
| K748003-0000 | thermometer Adapter | 10/Pk. |
| K748005-0000 | Support Rod Connector | 10/Pk. |
| K748005-1001 | Component Part Connector | 5/Pk. |
| K748008-0005 | Short Neck Flask | 10/Pk. |
| K748008-1005 | Short Neck Flask | Ea. |
| K748010-1025 | Filter Flask | Ea. |
| K748009-0005 | Long Neck Flask | 10/Pk. |
| K748010-0025 | Filter Flask | 10/Pk. |
| K748014-1000 | Microspatula | Ea. |
| K748012-0000 | Hirsch Funnel | 10/Pk. |
| K748014-0000 | Microspatula | 10/Pk. |
| K764100-1001 | Pipet | 25/Pk. |
| 11-304-16 | Foam Insert Set | Ea. |
| 11-304-18 | Distillation Head | Ea. |
| 11-304-17 | Microflex Organic Chemistry Kit Connector | 5/Pk. |
| K748002-0000 | Filter Adapter | 10/Pk. |
| K748003-1000 | thermometer Adapter | 5/Pk. |
| K748012-1000 | Hirsch Funnel | 5/Pk. |
| K748005-1000 | Support Rod Connector | 5/Pk. |
| K748004-1000 | Connector | 5/Pk. |
| K748013-1000 | Reaction Tube | 25/Pk. |
| K748017-0020 | Disc | 100/Pk. |
| K747350-0000 | Hickman Distillation Head | Ea. |
| K748009-1005 | Long Neck Flask | Ea. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
Description
- Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
- They fit easily into lab bench drawers
Specifications
Specifications
| For Use With (Application) | Microscale organic chemistry |
| For Use With (Equipment) | Component part of Williamson standard organic chemistry labsets and kits |
| Quantity | 100/Pk. |
| Product Type | Reaction Tube |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?