Learn More
Description
With PTFE stopcock plug
- Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
- Use glass wool to support packing in columns without fritted disc
- PTFE plug controls flowrate
- Packing not included
Specifications
Specifications
| Diameter (Metric) Inner | 11 mm |
| Type | Gravity Chromatography Column |
| Pore Size | 40 to 60 μm |
| Column Capacity | 20 mL |
| Length (Metric) | 300 mm |
| Material | Glass |
| Includes | Fritted Disc, 2mm Bore PTFE Stopcock Plug |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
