Learn More
DWK Life Sciences Kimble™ Kontes™ Round Bottom Heavy Wall Boiling Flasks
Shop All DWK Life Sciences Products

Description
- Heavy wall reduces breakage.
Specifications
Specifications
| Diameter (English) Outer | 8.7 in. |
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass |
| Neck Style | Single |
| No. per Case | 1 |
| Standard Taper Joint | 45/50 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 221 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.