Learn More
DWK Life Sciences Kimble™ Kontes™ Round Bottom with SJ Joint, Heavy Wall Boiling Flasks
Shop All DWK Life Sciences Products

Description
- Single neck flask with standard socket joint
- Used as replacement for European designation KS 20/35
Specifications
Specifications
| Diameter (English) Outer | 4 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Neck Style | Single |
| No. per Case | 1 |
| Standard Taper Joint | 35/20 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 102 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.